

BOSTON GEAR
BOSTON GEAR
18812 WASHER
BOSTON GEAR BOSTON GEAR
Description
18812 THRUST WASHER ; STEEL
Thrust Washer; 5/16" Bore; 5/8" Outside Diameter; 1/16" Thickness; Steel
Part #
18812
BDI #
164481
Details
63.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/18812-WASHER/p/164481
Your Price
$ 63.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
EAN
0781711188125
Product Group - BDI
B00308
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.bostongear.com
Product Detail
Thrust Washer
Product Specification
5/16" Bore; 5/8" Outside Diameter; 1/16" Thickness; Steel
Long Description
Thrust Washer; 5/16" Bore; 5/8" Outside Diameter; 1/16" Thickness; Steel