DODGE
DODGE
20TTDN207
DODGE DODGE
Description
20TTDN207 DROP-IN SEAL
Bearing Seal; Triple Tect Drop-In; 2-7/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing
Part #
039538
BDI #
243424
Details
103.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/20TTDN207/p/243424
Your Price
$ 103.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.078
EAN
0782475705948
Product Group - BDI
M06288
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.17
Product Detail
Bearing Seal
Product Specification
Triple Tect Drop-In; 2-7/16" Inside Diameter; Stainless Metal Material
Long Description
Bearing Seal; Triple Tect Drop-In; 2-7/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing
