LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
250-10683-1
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
250-10683-1 GROOVED BEARING ; 12/24X6
Bearing; 12" Inside Diameter; 24" Outside Diameter; 6" Width; Grooved; For P653S Electric operated Centro Matic Pump
Part #
250-10683-1
BDI #
570904
Details
36.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/250-10683-1/p/570904
Your Price
$ 36.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Bearing
Product Specification
12" Inside Diameter; 24" Outside Diameter; 6" Width; Grooved
Long Description
Bearing; 12" Inside Diameter; 24" Outside Diameter; 6" Width; Grooved; For P653S Electric operated Centro Matic Pump
