DODGE
DODGE
28TTDN215
DODGE DODGE
Description
28TTDN215 DROP-IN SEAL
Bearing Seal; Triple Tect Drop-In; 2-15/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing
Part #
039530
BDI #
243423
Details
121.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/28TTDN215/p/243423
Your Price
$ 121.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.08
EAN
0782475703982
Product Group - BDI
M06288
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.176
Product Detail
Bearing Seal
Product Specification
Triple Tect Drop-In; 2-15/16" Inside Diameter; Stainless Metal Material
Long Description
Bearing Seal; Triple Tect Drop-In; 2-15/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing
