LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
250-14003-1
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
250-14003-1 ANGULAR BALL BEARING ; D15/35X15 9
Ball Bearing; Angular; 15" Inside Diameter; 35" Outside Diameter; 15.9" Width; For 215 Multiline Pump
Part #
250-14003-1
BDI #
563018
Details
346.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/250-14003-1/p/563018
Your Price
$ 346.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.045
Product Group - BDI
F02234
Noun
Bearing
Keyword String
Ball
Product Specification
Angular; 15" Inside Diameter; 35" Outside Diameter; 15.9" Width
Long Description
Ball Bearing; Angular; 15" Inside Diameter; 35" Outside Diameter; 15.9" Width; For 215 Multiline Pump