https://www.bdiexpress.com/medias/INDXXXBRGXXX-DRB-OPEN-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzN8aW1hZ2UvanBlZ3xhR1JpTDJnME1TOHhNRFUxTmpjeE5qQTFOall3Tmk5SlRrUllXRmhDVWtkWVdGaGZSRkpDWDA5UVJVNWZVRXhmTXpBd2VETXdNQzVxY0djfDk3ZDkyZWUxODM1OTNmMTdjYzJjMDNlMzFkZTI3NTUwNmM3NmFiZDQzMjE1N2ZlNThlOGJiYWQ0MjU2NTViYjQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-DRB-OPEN-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzN8aW1hZ2UvanBlZ3xhR1JpTDJnME1TOHhNRFUxTmpjeE5qQTFOall3Tmk5SlRrUllXRmhDVWtkWVdGaGZSRkpDWDA5UVJVNWZVRXhmTXpBd2VETXdNQzVxY0djfDk3ZDkyZWUxODM1OTNmMTdjYzJjMDNlMzFkZTI3NTUwNmM3NmFiZDQzMjE1N2ZlNThlOGJiYWQ0MjU2NTViYjQ
SKF
SKF
4205 ATN9
SKF SKF
Description
4205 ATN9 DEEP GROOVE BALL BEARING ; 25MMX52MMX18MM
Double Row Ball Bearing; 25MM Bore; 52MM OD; 18MM W; Open Enclosure Type; Double Row
Part #
4205 ATN9
BDI #
1419242
Details
134.68
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/4205-ATN9/p/1419242
Your Price
$ 134.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.165
EAN
7316577004420
Product Group - BDI
B00152
Noun
Bearing
Product Detail
Double Row Ball Bearing
Product Specification
Double Row Ball Bearing; 25MM Bore; 52MM OD; 18MM W; Open Enclosure Type; Double Row
Long Description
Double Row Ball Bearing; 25MM Bore; 52MM OD; 18MM W; Open Enclosure Type; Double Row
