https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-1SHLD-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTV8aW1hZ2UvanBlZ3xhRGMzTDJneFppOHhNRGN4TVRJNE5qUXhOVE01TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eFUwaE1SRjlRU0VWT1h6TXdNSGd6TURBdWFuQm58Y2QzOWRmYmFiODc4MWU1ZmMxZjA5MWQ2YjRlYTRhMDkzNTRiZjE0MzQyMDhmMDVjZmEwNzViNTc3MDZjNzFiNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-1SHLD-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTV8aW1hZ2UvanBlZ3xhRGMzTDJneFppOHhNRGN4TVRJNE5qUXhOVE01TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eFUwaE1SRjlRU0VWT1h6TXdNSGd6TURBdWFuQm58Y2QzOWRmYmFiODc4MWU1ZmMxZjA5MWQ2YjRlYTRhMDkzNTRiZjE0MzQyMDhmMDVjZmEwNzViNTc3MDZjNzFiNQ
SKF
SKF
124RF-BKE
SKF SKF
Description
124RF-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 120MM Bore; 190MM Outside Diameter; 32MM Width; 1 Metal Shield; No Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)
Part #
MRC.124RF-BKE
BDI #
662093
Details
2344.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/124RF-BKE/p/662093
Your Price
$ 2,344.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.168
EAN
0097741001977
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 7 | ISO P4
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
124RF-BKE
Weight / LBS
6.986
Long Description
Angular Contact Ball Bearing; 120MM Bore; 190MM Outside Diameter; 32MM Width; 1 Metal Shield; No Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)
Width
1.26 Inch | 32 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

