https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4NnxpbWFnZS9qcGVnfGFEWTVMMmc0Tnk4eE1EYzJPVFU0TXpZMk9USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFURjlUVGtGUVh6TXdNSGd6TURBdWFuQm58YjMyZmRlMDcwZmNiMjQxMTdlYmYyOTVmNjg3OTI5OWI2ZWNjYjhkNTQ5Njg4MTYxOTBhNGRmYmQ2OTQ0ODE0OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4NnxpbWFnZS9qcGVnfGFEWTVMMmc0Tnk4eE1EYzJPVFU0TXpZMk9USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFURjlUVGtGUVh6TXdNSGd6TURBdWFuQm58YjMyZmRlMDcwZmNiMjQxMTdlYmYyOTVmNjg3OTI5OWI2ZWNjYjhkNTQ5Njg4MTYxOTBhNGRmYmQ2OTQ0ODE0OA
INA
INA
30/7-B-2Z-TVH
INA INA
Description
30/72Z ; BALL BRG
Angular Contact Ball Bearing; 7MM Bore; 19MM Outside Diameter; 10MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
4012802125955
BDI #
1171916
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/30-7-B-2Z-TVH/p/1171916
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.018
EAN
4012802125955
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30/72Z
Weight / LBS
0.02205
Long Description
Angular Contact Ball Bearing; 7MM Bore; 19MM Outside Diameter; 10MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
0.276 Inch | 7 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

