https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SL-PL-TNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhREkyTDJoaU1TOHhNRGcyTURVMU5USXpPVFExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVkU1SFh6TXdNSGd6TURBdWFuQm58MGQ2YmMyMzg3ZTQ1ZjI3ZjgzYWE3ZWM2Yzg3MTA1ZmIxYjkwZDA3ZDhhOTU3Y2MyODg3MzFiMTBlNzlkMzQ4ZA
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SL-PL-TNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhREkyTDJoaU1TOHhNRGcyTURVMU5USXpPVFExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVkU1SFh6TXdNSGd6TURBdWFuQm58MGQ2YmMyMzg3ZTQ1ZjI3ZjgzYWE3ZWM2Yzg3MTA1ZmIxYjkwZDA3ZDhhOTU3Y2MyODg3MzFiMTBlNzlkMzQ4ZA
NSK
NSK
3001B-2RSRTNG
NSK NSK
Description
NSK 3001B-2RSRTNG
Angular Contact Ball Bearing; 12MM Bore; 28MM Outside Diameter; 12MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3001B-2RSRTNG
BDI #
20434004
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3001B-2RSRTNG/p/20434004
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.4
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Glass Fibre Reinforced Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 12MM Bore; 28MM Outside Diameter; 12MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

