https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4NnxpbWFnZS9qcGVnfGFEWTVMMmc0Tnk4eE1EYzJPVFU0TXpZMk9USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFURjlUVGtGUVh6TXdNSGd6TURBdWFuQm58YjMyZmRlMDcwZmNiMjQxMTdlYmYyOTVmNjg3OTI5OWI2ZWNjYjhkNTQ5Njg4MTYxOTBhNGRmYmQ2OTQ0ODE0OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4NnxpbWFnZS9qcGVnfGFEWTVMMmc0Tnk4eE1EYzJPVFU0TXpZMk9USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFURjlUVGtGUVh6TXdNSGd6TURBdWFuQm58YjMyZmRlMDcwZmNiMjQxMTdlYmYyOTVmNjg3OTI5OWI2ZWNjYjhkNTQ5Njg4MTYxOTBhNGRmYmQ2OTQ0ODE0OA
INA
INA
3006-2Z
INA INA
Description
3006-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 30MM Bore; 55MM Outside Diameter; 19MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3006-2Z
BDI #
1171928
Details
154.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3006-2Z/p/1171928
Your Price
$ 154.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.16
EAN
4064328258303
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30062Z
Weight / LBS
0.35274
Long Description
Angular Contact Ball Bearing; 30MM Bore; 55MM Outside Diameter; 19MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Width
0.748 Inch | 19 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

