https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHVTVMMmczTlM4eE1EYzNNVEUxTmpZNU56RXhPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFeGZVMDVCVUY4ek1EQjRNekF3TG1wd1p3fGFjNjBkNzJkZTg3YTVlMGQ5YTFlMjY4ZGM5ZDhkMzExYmJkMjA2ZGM4MTEwMzBmODgwNWNkZTkwODY5YmNmM2M
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHVTVMMmczTlM4eE1EYzNNVEUxTmpZNU56RXhPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFeGZVMDVCVUY4ek1EQjRNekF3TG1wd1p3fGFjNjBkNzJkZTg3YTVlMGQ5YTFlMjY4ZGM5ZDhkMzExYmJkMjA2ZGM4MTEwMzBmODgwNWNkZTkwODY5YmNmM2M
INA
INA
3008-2Z
INA INA
Description
3008-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 40MM Bore; 68MM Outside Diameter; 21MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3008-2Z
BDI #
1171932
Details
199.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3008-2Z/p/1171932
Your Price
$ 199.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.25
EAN
4064328235588
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30082Z
Weight / LBS
0.55116
Long Description
Angular Contact Ball Bearing; 40MM Bore; 68MM Outside Diameter; 21MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Outside Diameter
2.677 Inch | 68 Millimeter
Width
0.827 Inch | 21 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

