https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SPLIT-OT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1MnxpbWFnZS9qcGVnfGFERXhMMmhrT1M4eE1EYzNNREk1TkRJeE1EVTVNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjlUVUV4SlZGOVBWRjh6TURCNE16QXdMbXB3Wnd8YTJlNjUxNDhmMjdlNjRiN2Q2YTJjYmQ2NTJmOTVmNzhmYTljNGQxMjc4ODUwN2IzNmMxMGFmMjk4OTM4NzQ4ZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SPLIT-OT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1MnxpbWFnZS9qcGVnfGFERXhMMmhrT1M4eE1EYzNNREk1TkRJeE1EVTVNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjlUVUV4SlZGOVBWRjh6TURCNE16QXdMbXB3Wnd8YTJlNjUxNDhmMjdlNjRiN2Q2YTJjYmQ2NTJmOTVmNzhmYTljNGQxMjc4ODUwN2IzNmMxMGFmMjk4OTM4NzQ4ZA
SKF
SKF
305183
SKF SKF
Description
305183 ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 160MM Bore; 240MM Outside Diameter; 76MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Part #
305183
BDI #
1267114
Details
9435.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/305183/p/1267114
Your Price
$ 9,435.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
11.58
EAN
7316577007988
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Two Piece Bearing
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
305183
Weight / LBS
25.13267
Long Description
Angular Contact Ball Bearing; 160MM Bore; 240MM Outside Diameter; 76MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
6.299 Inch | 160 Millimeter
Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

