https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzODZ8aW1hZ2UvanBlZ3xhRGhrTDJnek5DOHhNRFF5TXpBeE9EYzRNamMxTUM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxMzFjNDc0OWJiZTBjOTMxMDM3M2RkMGU0NGY1NDBiZGEyMzIxOWI2MzdiYTUwMGViZjJhNWE0ZDIwMTliODc
https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzODZ8aW1hZ2UvanBlZ3xhRGhrTDJnek5DOHhNRFF5TXpBeE9EYzRNamMxTUM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxMzFjNDc0OWJiZTBjOTMxMDM3M2RkMGU0NGY1NDBiZGEyMzIxOWI2MzdiYTUwMGViZjJhNWE0ZDIwMTliODc
NTN
NTN
3062
NTN NTN
Description
3062 ANGULAR CONTACT BALL BEARING ; 30MM ID X 72MM OD X 19MM WD
Angular Contact Ball Bearing; 6MM Bore; 17MM Outside Diameter; 9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Part #
3062
BDI #
21842210
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3062/p/21842210
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / US pound
0
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
35 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 6MM Bore; 17MM Outside Diameter; 9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.669 Inch | 17 Millimeter
Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

