SKF
SKF
3200 A-2ZTN9/MT33
SKF SKF
Description
3200 A-2ZTN9 /MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 10MM Bore; 30MM Outside Diameter; 14.3MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Part #
3200 A-2ZTN9/MT33
BDI #
1415418
Details
117.16
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3200-A-2ZTN9-MT33/p/1415418
Your Price
$ 117.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.054
EAN
7316570212396
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3200 A-2ZTN9/MT33
Weight / LBS
0.1227
Long Description
Angular Contact Ball Bearing; 10MM Bore; 30MM Outside Diameter; 14.3MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Bore
0.394 Inch | 10 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

