https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyNHxpbWFnZS9qcGVnfGFEVTFMMmczWVM4eE1EYzJPVEUwTXpFd016VXhPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVRWRXhmTXpBd2VETXdNQzVxY0djfDk4OWIzMDIxMDkyODc0OWNlNTc0OGFmNDY2MmQzOWI4NmQ2ZDUzZjJjMTc5MGIxM2YyYmQ1ZmE2YzY3NDdiNTU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyNHxpbWFnZS9qcGVnfGFEVTFMMmczWVM4eE1EYzJPVEUwTXpFd016VXhPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVRWRXhmTXpBd2VETXdNQzVxY0djfDk4OWIzMDIxMDkyODc0OWNlNTc0OGFmNDY2MmQzOWI4NmQ2ZDUzZjJjMTc5MGIxM2YyYmQ1ZmE2YzY3NDdiNTU
INA
INA
3201-2Z
INA INA
Description
3201-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Part #
3201-2Z
BDI #
19264286
Details
98.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3201-2Z/p/19264286
Your Price
$ 98.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.06
EAN
4012802576887
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
35 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Bore
0.472 Inch | 12 Millimeter
Width
0.626 Inch | 15.9 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

