https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-2SL-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNXxpbWFnZS9qcGVnfGFESTVMMmhtWWk4eE1EZzJNekE0TURFME5Ea3lOaTlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlRsbE1UbDh6TURCNE16QXdMbXB3Wnd8ZDQxY2RiMTM1OTE0MGE3MTFhOWJiNmQ4ZDBiMmQwN2Q2N2FiMzcyMjgzMzliZjg5YTE4ZjliYzQ1OTkxYzJlMw
https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-2SL-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNXxpbWFnZS9qcGVnfGFESTVMMmhtWWk4eE1EZzJNekE0TURFME5Ea3lOaTlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlRsbE1UbDh6TURCNE16QXdMbXB3Wnd8ZDQxY2RiMTM1OTE0MGE3MTFhOWJiNmQ4ZDBiMmQwN2Q2N2FiMzcyMjgzMzliZjg5YTE4ZjliYzQ1OTkxYzJlMw
TIMKEN
TIMKEN
3201 ATN1/2RS
TIMKEN TIMKEN
Description
3201 ATN1/2RS ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
Part #
3201 ATN1/2RS
BDI #
25883749
Details
79.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3201-ATN1-2RS/p/25883749
Your Price
$ 79.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.058
EAN
0013992228017
Product Group - BDI
B04270
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Molded Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.128
Long Description
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Width
0.626 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

