 https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhR1ExTDJnd055OHhNRGcyTXpBM09UYzFNVGN4TUM5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMDVaVEU1Zk16QXdlRE13TUM1cWNHY3w3MzdiNDRkZTQ5MzUwMDM2N2ZhNGY4Y2EyODg0YmE5YzdhMmUyNDU5MTRjNmIxN2U4YTYyMzQ5MWM0MjNhMmRl
                https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhR1ExTDJnd055OHhNRGcyTXpBM09UYzFNVGN4TUM5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMDVaVEU1Zk16QXdlRE13TUM1cWNHY3w3MzdiNDRkZTQ5MzUwMDM2N2ZhNGY4Y2EyODg0YmE5YzdhMmUyNDU5MTRjNmIxN2U4YTYyMzQ5MWM0MjNhMmRl
                 https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhR1ExTDJnd055OHhNRGcyTXpBM09UYzFNVGN4TUM5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMDVaVEU1Zk16QXdlRE13TUM1cWNHY3w3MzdiNDRkZTQ5MzUwMDM2N2ZhNGY4Y2EyODg0YmE5YzdhMmUyNDU5MTRjNmIxN2U4YTYyMzQ5MWM0MjNhMmRl
                https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhR1ExTDJnd055OHhNRGcyTXpBM09UYzFNVGN4TUM5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMDVaVEU1Zk16QXdlRE13TUM1cWNHY3w3MzdiNDRkZTQ5MzUwMDM2N2ZhNGY4Y2EyODg0YmE5YzdhMmUyNDU5MTRjNmIxN2U4YTYyMzQ5MWM0MjNhMmRl
                
					
						
									TIMKEN
								TIMKEN
							
						
					3201 ATN1
				 
				TIMKEN TIMKEN
Description
						
                            
								3201 ATN1 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
                         	Part #
	                    
	                      	3201 ATN1
							BDI #
						
	                      	28218007
							
						
Details
                    
                        78.49
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3201-ATN1/p/28218007
						
		
		
		
				Your Price
				
						
							$ 78.49 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.058
					EAN
				0013992228031
					Product Group - BDI
				B00152
					Enclosure
				
					Open
			Flush Ground
				
					No
			Rolling Element
				
					Ball Bearing
			Number of Rows of Balls
				
					Double Row
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Snap Ring
				
					No
			Cage Material
				
					Nylon
			Contact Angle
				
					30 Degree
			Internal Clearance
				
					C0-Medium
			Number of Bearings
				
					1 (Single)
			Inch - Metric
				
					Metric
			Other Features
				
					Molded Window Cage Type
			Category - BDI
				
					Angular Contact Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.28
			Noun
				
					Bearing
			Keyword String
				
					Angular Contact
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					0.128
			Long Description
				
					Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
			Width
				
					0.626 Inch | 15.9 Millimeter
			Bore
				
					0.472 Inch | 12 Millimeter
			Outside Diameter
				
					1.26 Inch | 32 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter