https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5M3xpbWFnZS9qcGVnfGFHSmhMMmd3TlM4eE1EYzNNRE01TXpneU5UTXhNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFOU1XVjh6TURCNE16QXdMbXB3Wnd8NTA4OWY1MTMwZjFjYjNiMWE2ZTA2NjlmNWRhOWZiYWIzNDQzZjFmNjliODU1MWI4Y2NlZGE4OGE5OTI2ODhiMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5M3xpbWFnZS9qcGVnfGFHSmhMMmd3TlM4eE1EYzNNRE01TXpneU5UTXhNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFOU1XVjh6TURCNE16QXdMbXB3Wnd8NTA4OWY1MTMwZjFjYjNiMWE2ZTA2NjlmNWRhOWZiYWIzNDQzZjFmNjliODU1MWI4Y2NlZGE4OGE5OTI2ODhiMw
SKF
SKF
3202 A-2RS1TN9/C3
SKF SKF
Description
3202 A-2RS1TN9 /C3 ANG CONTACT BALL BRG ; 15MMX35MMX15.9MM
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 24 Degree; 1 (Single)
Part #
3202 A-2RS1TN9/C3
BDI #
1250237
Details
113.86
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3202-A-2RS1TN9-C3/p/1250237
Your Price
$ 113.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.069
EAN
7316573930785
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
24 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5202 A-2RS1TN9/C3
Weight / LBS
0.146
Long Description
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 24 Degree; 1 (Single)
Width
0.626 Inch | 15.9 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

