 https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-2SL-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNXxpbWFnZS9qcGVnfGFESTVMMmhtWWk4eE1EZzJNekE0TURFME5Ea3lOaTlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlRsbE1UbDh6TURCNE16QXdMbXB3Wnd8ZDQxY2RiMTM1OTE0MGE3MTFhOWJiNmQ4ZDBiMmQwN2Q2N2FiMzcyMjgzMzliZjg5YTE4ZjliYzQ1OTkxYzJlMw
                https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-2SL-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNXxpbWFnZS9qcGVnfGFESTVMMmhtWWk4eE1EZzJNekE0TURFME5Ea3lOaTlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlRsbE1UbDh6TURCNE16QXdMbXB3Wnd8ZDQxY2RiMTM1OTE0MGE3MTFhOWJiNmQ4ZDBiMmQwN2Q2N2FiMzcyMjgzMzliZjg5YTE4ZjliYzQ1OTkxYzJlMw
                 https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-2SL-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNXxpbWFnZS9qcGVnfGFESTVMMmhtWWk4eE1EZzJNekE0TURFME5Ea3lOaTlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlRsbE1UbDh6TURCNE16QXdMbXB3Wnd8ZDQxY2RiMTM1OTE0MGE3MTFhOWJiNmQ4ZDBiMmQwN2Q2N2FiMzcyMjgzMzliZjg5YTE4ZjliYzQ1OTkxYzJlMw
                https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-2SL-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNXxpbWFnZS9qcGVnfGFESTVMMmhtWWk4eE1EZzJNekE0TURFME5Ea3lOaTlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlRsbE1UbDh6TURCNE16QXdMbXB3Wnd8ZDQxY2RiMTM1OTE0MGE3MTFhOWJiNmQ4ZDBiMmQwN2Q2N2FiMzcyMjgzMzliZjg5YTE4ZjliYzQ1OTkxYzJlMw
                
					
						
									TIMKEN
								TIMKEN
							
						
					3206 ATN1/2RSC3
				 
				TIMKEN TIMKEN
Description
						
                            
								3206 ATN1/2RSC3 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
                         	Part #
	                    
	                      	3206 ATN1/2RSC3
							BDI #
						
	                      	28218026
							
						
Details
                    
                        176.42
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3206-ATN1-2RSC3/p/28218026
						
		
		
		
				Your Price
				
						
							$ 176.42 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0
					EAN
				0013992228284
					Product Group - BDI
				B00152
					Enclosure
				
					2 Seals
			Flush Ground
				
					No
			Rolling Element
				
					Ball Bearing
			Number of Rows of Balls
				
					Double Row
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Snap Ring
				
					No
			Cage Material
				
					Nylon
			Contact Angle
				
					30 Degree
			Internal Clearance
				
					C3-Loose
			Number of Bearings
				
					1 (Single)
			Inch - Metric
				
					Metric
			Other Features
				
					Molded Window Cage Type
			Category - BDI
				
					Angular Contact Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.28
			Noun
				
					Bearing
			Keyword String
				
					Angular Contact
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					0.666
			Long Description
				
					Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
			Bore
				
					1.181 Inch | 30 Millimeter
			Outside Diameter
				
					2.441 Inch | 62 Millimeter
			Width
				
					0.937 Inch | 23.8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter