https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDB8aW1hZ2UvanBlZ3xhRFF4TDJoaU1pOHhNRGMyT1RVNU5EWTNPVE15Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMUJQVEZsZk16QXdlRE13TUM1cWNHY3xhNDI3NDg4MGRiYmMzMmYxMWJiMjdlOTgzYTYxMjBlNTdkYTgzMDM1OTQ5M2NjODIzMjliYWQ2YjFlMDhhYjEz
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDB8aW1hZ2UvanBlZ3xhRFF4TDJoaU1pOHhNRGMyT1RVNU5EWTNPVE15Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMUJQVEZsZk16QXdlRE13TUM1cWNHY3xhNDI3NDg4MGRiYmMzMmYxMWJiMjdlOTgzYTYxMjBlNTdkYTgzMDM1OTQ5M2NjODIzMjliYWQ2YjFlMDhhYjEz
FAG
FAG
3206-BD-XL-TVH-C3
FAG FAG
Description
3206-BD-XL-TVH-C3 X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 23.8MM
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3206-BD-XL-TVH-C3
BDI #
1410861
Details
161.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3206-BD-XL-TVH-C3/p/1410861
Your Price
$ 161.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.278
EAN
4064327646460
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
1.181 Inch | 30 Millimeter
Width
0.937 Inch | 23.8 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

