https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-PL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFEWTJMMmhsWkM4eE1EYzJPVEl4TURZd05UVTVPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFURjlUVWw4ek1EQjRNekF3TG1wd1p3fGMxYzFiYTA5M2RjMTMyY2YxNzEyOGY1M2Q2ZDEwNGQyYTFhNTdiNjEyMTA0Y2QyZTRjZDQ0NTUyYjEzNzdiZmY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-PL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFEWTJMMmhsWkM4eE1EYzJPVEl4TURZd05UVTVPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFURjlUVWw4ek1EQjRNekF3TG1wd1p3fGMxYzFiYTA5M2RjMTMyY2YxNzEyOGY1M2Q2ZDEwNGQyYTFhNTdiNjEyMTA0Y2QyZTRjZDQ0NTUyYjEzNzdiZmY
RHP BEARING
RHP BEARING
3210B-2ZNRTNC3
RHP BEARING RHP BEARING
Description
3210B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; POR 2-ROW
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Part #
3210B-2ZNRTNC3
BDI #
15074758
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3210B-2ZNRTNC3/p/15074758
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.76
EAN
0029176646997
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
1.189 Inch | 30.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

