 https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDh8aW1hZ2UvanBlZ3xhR0UzTDJnNVpTOHhNRGcyTXpBNE1UQXlPVFkyTWk5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJhYmRlN2Y2MDM5Y2IyMmU4NjhkZDUzNTUyMjc2NjE3OWY3Y2VlYzVhZjAwNzBmNjcxNDc2OWNiODY3ZWIyODA
                https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDh8aW1hZ2UvanBlZ3xhR0UzTDJnNVpTOHhNRGcyTXpBNE1UQXlPVFkyTWk5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJhYmRlN2Y2MDM5Y2IyMmU4NjhkZDUzNTUyMjc2NjE3OWY3Y2VlYzVhZjAwNzBmNjcxNDc2OWNiODY3ZWIyODA
                 https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDh8aW1hZ2UvanBlZ3xhR0UzTDJnNVpTOHhNRGcyTXpBNE1UQXlPVFkyTWk5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJhYmRlN2Y2MDM5Y2IyMmU4NjhkZDUzNTUyMjc2NjE3OWY3Y2VlYzVhZjAwNzBmNjcxNDc2OWNiODY3ZWIyODA
                https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDh8aW1hZ2UvanBlZ3xhR0UzTDJnNVpTOHhNRGcyTXpBNE1UQXlPVFkyTWk5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJhYmRlN2Y2MDM5Y2IyMmU4NjhkZDUzNTUyMjc2NjE3OWY3Y2VlYzVhZjAwNzBmNjcxNDc2OWNiODY3ZWIyODA
                
					
						
									TIMKEN
								TIMKEN
							
						
					3211 AJ
				 
				TIMKEN TIMKEN
Description
						
                            
								3211 AJ BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 33.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage Material; 30 Degree Contact Angle; 1 (Single)
                         	Part #
	                    
	                      	3211 AJ
							BDI #
						
	                      	28218047
							
						
Details
                    
                        316.24
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3211-AJ/p/28218047
						
		
		
		
				Your Price
				
						
							$ 316.24 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.947
					EAN
				0013992228611
					Product Group - BDI
				B00152
					Enclosure
				
					Open
			Flush Ground
				
					No
			Rolling Element
				
					Ball Bearing
			Number of Rows of Balls
				
					Double Row
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Snap Ring
				
					No
			Cage Material
				
					Steel
			Contact Angle
				
					30 Degree
			Internal Clearance
				
					C0-Medium
			Number of Bearings
				
					1 (Single)
			Inch - Metric
				
					Metric
			Other Features
				
					Stamped Window Cage Type
			Category - BDI
				
					Angular Contact Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.28
			Noun
				
					Bearing
			Keyword String
				
					Angular Contact
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					2.088
			Long Description
				
					Angular Contact Ball Bearing; 55MM Bore; 100MM Outside Diameter; 33.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage Material; 30 Degree Contact Angle; 1 (Single)
			Outside Diameter
				
					3.937 Inch | 100 Millimeter
			Width
				
					1.311 Inch | 33.3 Millimeter
			Bore
				
					2.165 Inch | 55 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter