https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB2-OPEN-STL-32-33-CD3-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4OTZ8aW1hZ2UvanBlZ3xhRGxoTDJneU15OHhNRFExT0RZM01qVTJNakl3Tmk5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1sOHpNMTlEUkROZk16QXdlRE13TUM1cWNHY3wwYzQ3NmJjNmIzYTcxMjBhZWEzOTIzYjlhYzRhZWM5MWE4ZGJjZmU3MDE4NDlhZDY4MjBhODliMDljYjhjMTU0
https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB2-OPEN-STL-32-33-CD3-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4OTZ8aW1hZ2UvanBlZ3xhRGxoTDJneU15OHhNRFExT0RZM01qVTJNakl3Tmk5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1sOHpNMTlEUkROZk16QXdlRE13TUM1cWNHY3wwYzQ3NmJjNmIzYTcxMjBhZWEzOTIzYjlhYzRhZWM5MWE4ZGJjZmU3MDE4NDlhZDY4MjBhODliMDljYjhjMTU0
KOYO
KOYO
3220CD3
KOYO KOYO
Description
3220CD3 ; DOUBLE ROW ANGULAR C..BRG
Angular Contact Ball Bearing; 100MM Bore; 180MM Outside Diameter; 60.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; CD3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)
Part #
3220CD3
BDI #
17223053
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3220CD3/p/17223053
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
32 Degree
Internal Clearance
CD3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Angular Contact Ball Bearing; 100MM Bore; 180MM Outside Diameter; 60.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; CD3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)
Width
2.374 Inch | 60.3 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

