https://www.bdiexpress.com/medias/INDNSKBLBRGX-BD-T2-2SL-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mzd8aW1hZ2UvanBlZ3xhRFpoTDJnMU1TOHhNRGcyTURVMk56RTJOekF3Tmk5SlRrUk9VMHRDVEVKU1IxaGZRa1JmVkRKZk1sTk1YMFJFVlY4ek1EQjRNekF3TG1wd1p3fDA0ZWIxMWIxNTVmMDhlYWQxYWViYTZlZmM5ODE2MjUxZWVlNTA2YjJkNjNkZTkxMTllM2UwYzE5MWE0M2E3YjY
https://www.bdiexpress.com/medias/INDNSKBLBRGX-BD-T2-2SL-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mzd8aW1hZ2UvanBlZ3xhRFpoTDJnMU1TOHhNRGcyTURVMk56RTJOekF3Tmk5SlRrUk9VMHRDVEVKU1IxaGZRa1JmVkRKZk1sTk1YMFJFVlY4ek1EQjRNekF3TG1wd1p3fDA0ZWIxMWIxNTVmMDhlYWQxYWViYTZlZmM5ODE2MjUxZWVlNTA2YjJkNjNkZTkxMTllM2UwYzE5MWE0M2E3YjY
NSK
NSK
32BD4718T12DDUKCG26
NSK NSK
Description
32BD4718T12DDUKCG26 ANG CNTCT BRG
Angular Contact Ball Bearing; 32MM Bore; 47MM Outside Diameter; 12MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CS-Special Internal Clearance; Polyamide Cage; 1 (Single)
Part #
32BD4718T12DDUKCG26
BDI #
1472338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/32BD4718T12DDUKCG26/p/1472338
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.086
Product Group - BDI
B00234
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Internal Clearance
CS-Special
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 32MM Bore; 47MM Outside Diameter; 12MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CS-Special Internal Clearance; Polyamide Cage; 1 (Single)
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
1.26 Inch | 32 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

