https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SHLD-PL-B-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjF8aW1hZ2UvanBlZ3xhR1ZtTDJnMlpDOHhNRGcyTURNNU1ETTRNelkwTmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVEY5Q1h6VmZNekF3ZURNd01DNXFjR2N8MzJlYTg1MzcwZDBkY2JkZTRhYjM4ZGYxYjRkNTc3OGE4M2Y2YzgwY2FlYWQ0ODcxMDVjODhjOTZiZGU0MDA3Ng
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SHLD-PL-B-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjF8aW1hZ2UvanBlZ3xhR1ZtTDJnMlpDOHhNRGcyTURNNU1ETTRNelkwTmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVEY5Q1h6VmZNekF3ZURNd01DNXFjR2N8MzJlYTg1MzcwZDBkY2JkZTRhYjM4ZGYxYjRkNTc3OGE4M2Y2YzgwY2FlYWQ0ODcxMDVjODhjOTZiZGU0MDA3Ng
NSK
NSK
3304B-2ZTNC3
NSK NSK
Description
3304B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 22.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3304B-2ZTNC3
BDI #
17757713
Details
108.41
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3304B-2ZTNC3/p/17757713
Your Price
$ 108.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.23
EAN
0029176422386
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 22.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
0.787 Inch | 20 Millimeter
Width
0.874 Inch | 22.2 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

