https://www.bdiexpress.com/medias/MFRTIMBRGXXX-ACB-2R-2SH-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjF8aW1hZ2UvanBlZ3xhRFF5TDJneU15OHhNVEF3TkRFek9UTXdOekF6T0M5TlJsSlVTVTFDVWtkWVdGaGZRVU5DWHpKU1h6SlRTRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xhN2I1YTMyOTJmODIxOWU3NjEyNDIyZjEzZGUzZjYwMjEwYWM5OTVmNzdmNDNhMGZkNjMyM2YxMDM4Mzg0ZGE3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-ACB-2R-2SH-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjF8aW1hZ2UvanBlZ3xhRFF5TDJneU15OHhNVEF3TkRFek9UTXdOekF6T0M5TlJsSlVTVTFDVWtkWVdGaGZRVU5DWHpKU1h6SlRTRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xhN2I1YTMyOTJmODIxOWU3NjEyNDIyZjEzZGUzZjYwMjEwYWM5OTVmNzdmNDNhMGZkNjMyM2YxMDM4Mzg0ZGE3
TIMKEN
TIMKEN
3307 ATN1/ZZC3
TIMKEN TIMKEN
Description
3307 ATN1/ZZC3 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Nylon Cage; 30 Degree; 1 (Single)
Part #
3307 ATN1/ZZC3
BDI #
28372885
Details
245.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3307-ATN1-ZZC3/p/28372885
Your Price
$ 245.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
0013992265135
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Mounting Arrangement
Back to Back
Inch - Metric
Metric
Other Features
Molded Window Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
1.65
Long Description
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Nylon Cage; 30 Degree; 1 (Single)
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
1.374 Inch | 34.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


