https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhR1ExTDJnd055OHhNRGcyTXpBM09UYzFNVGN4TUM5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMDVaVEU1Zk16QXdlRE13TUM1cWNHY3w3MzdiNDRkZTQ5MzUwMDM2N2ZhNGY4Y2EyODg0YmE5YzdhMmUyNDU5MTRjNmIxN2U4YTYyMzQ5MWM0MjNhMmRl
https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhR1ExTDJnd055OHhNRGcyTXpBM09UYzFNVGN4TUM5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMDVaVEU1Zk16QXdlRE13TUM1cWNHY3w3MzdiNDRkZTQ5MzUwMDM2N2ZhNGY4Y2EyODg0YmE5YzdhMmUyNDU5MTRjNmIxN2U4YTYyMzQ5MWM0MjNhMmRl
TIMKEN
TIMKEN
3307 ATN1
TIMKEN TIMKEN
Description
3307 ATN1 ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
Part #
3307 ATN1
BDI #
25883769
Details
187.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3307-ATN1/p/25883769
Your Price
$ 187.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.75
EAN
0013992228901
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Molded Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
1.654
Long Description
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
Width
1.374 Inch | 34.9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

