https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB2-OPEN-POLY-3304-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MDF8aW1hZ2UvanBlZ3xhRGhsTDJnMU15OHhNRFV4TnpjM09UUXhOVEEzTUM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMUJQVEZsZk16TXdORjh6TURCNE16QXdMbXB3Wnd8Nzg0MDRmN2FmZTg5YzU5Mzg2OWMwNDY3ZDUzMDA3YjZjN2Y3ODY0YTZiYTVhZDczZDAyNzM3MGQ3MjQzMzM0Mw
https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB2-OPEN-POLY-3304-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MDF8aW1hZ2UvanBlZ3xhRGhsTDJnMU15OHhNRFV4TnpjM09UUXhOVEEzTUM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMUJQVEZsZk16TXdORjh6TURCNE16QXdMbXB3Wnd8Nzg0MDRmN2FmZTg5YzU5Mzg2OWMwNDY3ZDUzMDA3YjZjN2Y3ODY0YTZiYTVhZDczZDAyNzM3MGQ3MjQzMzM0Mw
FAG
FAG
3307-BD-XL-TVH
FAG FAG
Description
3307-BD-XL-TVH X-LIFE BEARING ; ANGULAR CONTACT 35MM X 80MM X 34.9MM
Angular Contact Ball Bearing; 35MM BORE; 80MM Outside Diameter; 34.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Part #
3307-BD-XL-TVH
BDI #
1144224
Details
257.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3307-BD-XL-TVH/p/1144224
Your Price
$ 257.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.7
EAN
4012802478228
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Snap Type Cage | Rolling Element Riding
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.543
Long Description
Angular Contact Ball Bearing; 35MM BORE; 80MM Outside Diameter; 34.9MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
1.374 Inch | 34.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

