https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SL-PL-TNG-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTR8aW1hZ2UvanBlZ3xhREF4TDJnMVlpOHhNRGcyTURVNE16WTRNakEzT0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVkU1SFgxTlNYek13TUhnek1EQXVhbkJufDgzYmQxNzkyM2YzNzFkYmRlZDYzNmQ5YTIzYzljYWMxOWI5MmM4ODA5MjQyMzQyMzlhMWVkODI2MWUzMWE2YzA
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SL-PL-TNG-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTR8aW1hZ2UvanBlZ3xhREF4TDJnMVlpOHhNRGcyTURVNE16WTRNakEzT0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVkU1SFgxTlNYek13TUhnek1EQXVhbkJufDgzYmQxNzkyM2YzNzFkYmRlZDYzNmQ5YTIzYzljYWMxOWI5MmM4ODA5MjQyMzQyMzlhMWVkODI2MWUzMWE2YzA
NSK
NSK
3307B-2RSNRTNC3
NSK NSK
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3307B-2RSNRTNC3
BDI #
17757728
Details
326.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3307B-2RSNRTNC3/p/17757728
Your Price
$ 326.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.82
EAN
0029176673344
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.378 Inch | 35 Millimeter
Width
1.374 Inch | 34.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

