https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNTd8aW1hZ2UvanBlZ3xhRE5rTDJnMk15OHhNRGcyTURJNE1EUTBOekF3Tmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4elh6TXdNSGd6TURBdWFuQm58MmUzMDQwOGQwNjQ0OTlhNDA4NjJhMTE2MmE1YzZmMDZhM2Q4MTQ4YjViNDA2MmI1MTgzNWM4ZGQ3ZWM4Y2Y2Yw
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNTd8aW1hZ2UvanBlZ3xhRE5rTDJnMk15OHhNRGcyTURJNE1EUTBOekF3Tmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4elh6TXdNSGd6TURBdWFuQm58MmUzMDQwOGQwNjQ0OTlhNDA4NjJhMTE2MmE1YzZmMDZhM2Q4MTQ4YjViNDA2MmI1MTgzNWM4ZGQ3ZWM4Y2Y2Yw
NSK
NSK
3308JC3
NSK NSK
Description
3308JC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)
Part #
3308JC3
BDI #
1185692
Details
265.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3308JC3/p/1185692
Your Price
$ 265.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.04
EAN
0029176072574
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
32 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
3308JC3
Weight / LBS
2.293
Long Description
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

