https://www.bdiexpress.com/medias/INDROLXXXXXX-33092RSC3-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTV8aW1hZ2UvanBlZ3xhR1ZrTDJnME5DOHhNREU1TnpJNU1qZ3hNREkzTUM5SlRrUlNUMHhZV0ZoWVdGaGZNek13T1RKU1UwTXpYekF4WHpNd01IZ3pNREF1YW5Cbnw3NmVlZGJiYmQ1MzQ4NGMyYjIwOThhNmQwN2RjODUwNmI0M2Y4MWFhM2NiNTA2M2ZjYTRkMjFlZmI3YjkxZTgy
https://www.bdiexpress.com/medias/INDROLXXXXXX-33092RSC3-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTV8aW1hZ2UvanBlZ3xhR1ZrTDJnME5DOHhNREU1TnpJNU1qZ3hNREkzTUM5SlRrUlNUMHhZV0ZoWVdGaGZNek13T1RKU1UwTXpYekF4WHpNd01IZ3pNREF1YW5Cbnw3NmVlZGJiYmQ1MzQ4NGMyYjIwOThhNmQwN2RjODUwNmI0M2Y4MWFhM2NiNTA2M2ZjYTRkMjFlZmI3YjkxZTgy
ROLLWAY BEARING
ROLLWAY BEARING
3309 2RS C3
ROLLWAY BEARING ROLLWAY BEARING
Description
3309 2RS C3 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3309 2RS C3
BDI #
24004287
Details
575.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3309-2RS-C3/p/24004287
Your Price
$ 575.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.39
EAN
0637410095830
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.06
Long Description
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


