Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3309JC3 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNTd8aW1hZ2UvanBlZ3xhRE5rTDJnMk15OHhNRGcyTURJNE1EUTBOekF3Tmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4elh6TXdNSGd6TURBdWFuQm58MmUzMDQwOGQwNjQ0OTlhNDA4NjJhMTE2MmE1YzZmMDZhM2Q4MTQ4YjViNDA2MmI1MTgzNWM4ZGQ3ZWM4Y2Y2Yw
1185699 Angular Contact Ball Bearings 

NSK NSK

3309JC3

Description

3309JC3 ANGULAR CONTACT BALL BEARING ; 45MM BOREX100MM ODX39.7MM W 2-ROW

Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)

Part #

3309JC3

BDI #
1185699

Details

335.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 335.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.395
EAN
0029176072611
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
32 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.08
Long Description
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)
Width
1.563 Inch | 39.7 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh