https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1MXxpbWFnZS9qcGVnfGFEVTJMMmczTnk4eE1EYzNNVEE1TVRRNE9EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTB4ZlUxUk1Yek13TUhnek1EQXVhbkJufDhhZmE4N2ZkNWU2MzE0MjQ2NDFkZWNhZTVmMmE0MjcxNWRhZjM1M2U4OGZjZTgwNGU1ZjhkODA4MzkwZGZlYTE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1MXxpbWFnZS9qcGVnfGFEVTJMMmczTnk4eE1EYzNNVEE1TVRRNE9EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTB4ZlUxUk1Yek13TUhnek1EQXVhbkJufDhhZmE4N2ZkNWU2MzE0MjQ2NDFkZWNhZTVmMmE0MjcxNWRhZjM1M2U4OGZjZTgwNGU1ZjhkODA4MzkwZGZlYTE
SKF
SKF
3310 A-RS1/C3
SKF SKF
Description
3310 A-RS1 /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; 1 Seal; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3310 A-RS1/C3
BDI #
1250908
Details
576.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3310-A-RS1-C3/p/1250908
Your Price
$ 576.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.73
EAN
7316573932529
Product Group - BDI
B00152
Enclosure
1 Seal
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
NBR Contact Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3310 A-RS1/C3
Weight / LBS
3.8801
Long Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; 1 Seal; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.748 Inch | 44.4 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

