https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
SKF
SKF
3311 A
SKF SKF
Description
3311 A ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD DR OPEN
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 49.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3311 A
BDI #
1415425
Details
663.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3311-A/p/1415425
Your Price
$ 663.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.29
EAN
7316570216561
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3311 A
Weight / LBS
5.0816
Long Description
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 49.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

