https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB2-OPEN-BR-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxM3xpbWFnZS9qcGVnfGFEY3lMMmd3WVM4eE1UQTNNakV6TXpjNU1UYzNOQzlKVGtSVFMwWkNVa2RZV0ZoZlFVTkNNbDlQVUVWT1gwSlNYMU5TWHpNd01IZ3pNREF1YW5CbnxkYjcyZmQ2MGQxYzEyNGJhOTg4OTM5MzEzYzVlZGVkZDQ1NWM0ZTVhNmY4ZGFlNDk3YmIyNWI3MGIxZjI3ZmRj
https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB2-OPEN-BR-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxM3xpbWFnZS9qcGVnfGFEY3lMMmd3WVM4eE1UQTNNakV6TXpjNU1UYzNOQzlKVGtSVFMwWkNVa2RZV0ZoZlFVTkNNbDlQVUVWT1gwSlNYMU5TWHpNd01IZ3pNREF1YW5CbnxkYjcyZmQ2MGQxYzEyNGJhOTg4OTM5MzEzYzVlZGVkZDQ1NWM0ZTVhNmY4ZGFlNDk3YmIyNWI3MGIxZjI3ZmRj
SKF
SKF
3311 DNRCBM
SKF SKF
Description
3311 DNRCBM ANG CONTACT BALL BEARING ; NON-RETURNABLE 55MMB 120MMOD 49.2MM WD
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 49.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; Yes Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
3311 DNRCBM
BDI #
1260811
Details
2400.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3311-DNRCBM/p/1260811
Your Price
$ 2,400.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.7
EAN
7316571251974
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
CB
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | Normal Axial Internal Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3311 DNRCBM
Weight / LBS
5.842
Long Description
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 49.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; Yes Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Width
1.937 Inch | 49.2 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

