https://www.bdiexpress.com/medias/INDROLXXXXXX-33132RS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTV8aW1hZ2UvanBlZ3xhREUxTDJoak5TOHhNREU1TnpJd05EWTVOekV4T0M5SlRrUlNUMHhZV0ZoWVdGaGZNek14TXpKU1UxOHdNVjh6TURCNE16QXdMbXB3Wnd8YjBhMzIyZDYzNDllYTFhMzA0OTNlZGFhYmQ3ZDM0MjBkMmM1ZDk5Y2FmOTlmZGU2ZmUyYTdkNTZiYjc3Njg3ZQ
https://www.bdiexpress.com/medias/INDROLXXXXXX-33132RS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTV8aW1hZ2UvanBlZ3xhREUxTDJoak5TOHhNREU1TnpJd05EWTVOekV4T0M5SlRrUlNUMHhZV0ZoWVdGaGZNek14TXpKU1UxOHdNVjh6TURCNE16QXdMbXB3Wnd8YjBhMzIyZDYzNDllYTFhMzA0OTNlZGFhYmQ3ZDM0MjBkMmM1ZDk5Y2FmOTlmZGU2ZmUyYTdkNTZiYjc3Njg3ZQ
ROLLWAY BEARING
ROLLWAY BEARING
3313 2RS
ROLLWAY BEARING ROLLWAY BEARING
Description
3313 2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 58.7MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3313 2RS
BDI #
24010824
Details
2278.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3313-2RS/p/24010824
Your Price
$ 2,278.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.9
EAN
0637410096028
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6.39
Long Description
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 58.7MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
2.311 Inch | 58.7 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


