

SKF
SKF
3318 A
SKF SKF
Description
3318 A ANG CONTACT BALL BRG ; NON-RETURNABLE 90MMB 190MMOD 73MM WD DR
Angular Contact Ball Bearing; 90MM Bore; 190MM Outside Diameter; 73MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3318 A
BDI #
1415463
Details
2456.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3318-A/p/1415463
Your Price
$ 2,456.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
8.66
EAN
7316570244632
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3318 A
Weight / LBS
19.114
Long Description
Angular Contact Ball Bearing; 90MM Bore; 190MM Outside Diameter; 73MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
3.543 Inch | 90 Millimeter
Width
2.874 Inch | 73 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh