https://www.bdiexpress.com/medias/INDNSKBLBRGX-BD-T2-2SL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mzd8aW1hZ2UvanBlZ3xhREUyTDJneFlpOHhNRGcyTURRME16SXdOVFkyTWk5SlRrUk9VMHRDVEVKU1IxaGZRa1JmVkRKZk1sTk1YMVpXWHpNd01IZ3pNREF1YW5CbnxlNjU4NDRiY2M1NzczMGU5NTdlYTkzMjFjYTMyZjdiMjY5NzMzNTc4OWEwYTk2MGY1ZGNlOTc2NTBhNmM0Mzhh
https://www.bdiexpress.com/medias/INDNSKBLBRGX-BD-T2-2SL-VV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mzd8aW1hZ2UvanBlZ3xhREUyTDJneFlpOHhNRGcyTURRME16SXdOVFkyTWk5SlRrUk9VMHRDVEVKU1IxaGZRa1JmVkRKZk1sTk1YMVpXWHpNd01IZ3pNREF1YW5CbnxlNjU4NDRiY2M1NzczMGU5NTdlYTkzMjFjYTMyZjdiMjY5NzMzNTc4OWEwYTk2MGY1ZGNlOTc2NTBhNmM0Mzhh
NSK
NSK
35BD219T12VVCG21
NSK NSK
Description
ZA-35BD219T1XDDUK-01
Angular Contact Ball Bearing; 35MM Bore; 55MM Outside Diameter; 20MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CS-Special Internal Clearance; Polyamide Cage; 1 (Single)
Part #
ZA-35BD219T1XDDUK-01
BDI #
1472217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/35BD219T12VVCG21/p/1472217
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.2
Product Group - BDI
B00234
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Internal Clearance
CS-Special
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Non-Contact Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 35MM Bore; 55MM Outside Diameter; 20MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CS-Special Internal Clearance; Polyamide Cage; 1 (Single)
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.378 Inch | 35 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

