https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNzF8aW1hZ2UvanBlZ3xhR1kxTDJoa1l5OHhNRFV4TnpjMk5Ea3pNVFl4TkM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVDB4Wlh6TXdNSGd6TURBdWFuQm58YzZjNTVmZmJjY2M3MjcxMjRmOWJlNDYwN2Q4NWFlMDI4ZmE4MjI0ZThjZDdjZTFhOTVhM2IwOTRlYTIwNTM3Nw
https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB2-2SHLD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNzF8aW1hZ2UvanBlZ3xhR1kxTDJoa1l5OHhNRFV4TnpjMk5Ea3pNVFl4TkM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVDB4Wlh6TXdNSGd6TURBdWFuQm58YzZjNTVmZmJjY2M3MjcxMjRmOWJlNDYwN2Q4NWFlMDI4ZmE4MjI0ZThjZDdjZTFhOTVhM2IwOTRlYTIwNTM3Nw
FAG
FAG
3801-B-2Z-TVH-HLC
FAG FAG
Description
3801-B-2Z-TVH-HLC BALL BEARING ; NON-RETURNABLE DBL ROW ANGULAR CONTACT
Angular Contact Ball Bearing; 10MM BORE; 21MM Outside Diameter; 7MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3801-B-2Z-TVH-HLC
BDI #
24584192
Details
99.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3801-B-2Z-TVH-HLC/p/24584192
Your Price
$ 99.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
4012802851144
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.022
Long Description
Angular Contact Ball Bearing; 10MM BORE; 21MM Outside Diameter; 7MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

