https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SHLD-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MTJ8aW1hZ2UvanBlZ3xhRE00TDJnMk5TOHhNRFV4TnpjMk9EQXhNVGd3Tmk5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVEY4ek1EQjRNekF3TG1wd1p3fDlkMDE2M2NjOWY1NDlmM2I2ZDM1MWFlNDg1YTk2NjE5YjA2ZGI3NGY1ZDgxNDIzMzc2MmMzMTYyZjU0NzU5Njk
https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SHLD-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MTJ8aW1hZ2UvanBlZ3xhRE00TDJnMk5TOHhNRFV4TnpjMk9EQXhNVGd3Tmk5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlRVEY4ek1EQjRNekF3TG1wd1p3fDlkMDE2M2NjOWY1NDlmM2I2ZDM1MWFlNDg1YTk2NjE5YjA2ZGI3NGY1ZDgxNDIzMzc2MmMzMTYyZjU0NzU5Njk
INA
INA
3904-2Z
INA INA
Description
3904-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 20MM BORE; 37MM Outside Diameter; 13MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Plastic Cage; 25 Degree; 1 (Single)
Part #
3904-2Z
BDI #
22389298
Details
138.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3904-2Z/p/22389298
Your Price
$ 138.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.055
EAN
4012802469806
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Plastic
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.121
Long Description
Angular Contact Ball Bearing; 20MM BORE; 37MM Outside Diameter; 13MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Plastic Cage; 25 Degree; 1 (Single)
Width
0.512 Inch | 13 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


