TIMKEN
TIMKEN
5201KD ; 5201KD Z5
TIMKEN TIMKEN
Description
5201KD ; 5201KD Z5 BALL BRG ; ANGULAR CONTACT DOUBLE ROW
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Part #
5201KD Z5
BDI #
1345761
Details
190.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5201KD-;-5201KD-Z5/p/1345761
Your Price
$ 190.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.068
EAN
0087796043206
Product Group - BDI
B00152
Enclosure
1 Metal Shield
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5201KD
Weight / LBS
0.163
Long Description
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Bore
0.472 Inch | 12 Millimeter
Width
0.626 Inch | 15.9 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

