https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1MXxpbWFnZS9qcGVnfGFEVTJMMmczTnk4eE1EYzNNVEE1TVRRNE9EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTB4ZlUxUk1Yek13TUhnek1EQXVhbkJufDhhZmE4N2ZkNWU2MzE0MjQ2NDFkZWNhZTVmMmE0MjcxNWRhZjM1M2U4OGZjZTgwNGU1ZjhkODA4MzkwZGZlYTE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1MXxpbWFnZS9qcGVnfGFEVTJMMmczTnk4eE1EYzNNVEE1TVRRNE9EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTB4ZlUxUk1Yek13TUhnek1EQXVhbkJufDhhZmE4N2ZkNWU2MzE0MjQ2NDFkZWNhZTVmMmE0MjcxNWRhZjM1M2U4OGZjZTgwNGU1ZjhkODA4MzkwZGZlYTE
SKF
SKF
5205CFZ1-H701
SKF SKF
Description
5205CFZ1-H701 ANGULAR CONTACT BEARING ; POR NON-RETURNABLE
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 1 Metal Shield | 1 Seal; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
5205CFZ1-H701
BDI #
23036486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5205CFZ1-H701/p/23036486
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.2
EAN
0097741124379
Product Group - BDI
B04270
Enclosure
1 Metal Shield | 1 Seal
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 1 Metal Shield | 1 Seal; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

