https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB2P-2SHLD-PRCG-REP-CD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2MTF8aW1hZ2UvanBlZ3xhR0l4TDJoa05TOHhNRFExT0RnME1ETXdNVFU1T0M5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTWxCZk1sTklURVJmVUZKRFIxOVNSVkJmUTBSZk16QXdlRE13TUM1cWNHY3xlY2U2NDM2ZTBmNzNlZGYyNDBhMTc0ZmEzNWYwNTE4NmVkODJkMzFhNDcxNzllMmMxYzQ3Zjg2ZDc5NWM4OGY5
https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB2P-2SHLD-PRCG-REP-CD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2MTF8aW1hZ2UvanBlZ3xhR0l4TDJoa05TOHhNRFExT0RnME1ETXdNVFU1T0M5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTWxCZk1sTklURVJmVUZKRFIxOVNSVkJmUTBSZk16QXdlRE13TUM1cWNHY3xlY2U2NDM2ZTBmNzNlZGYyNDBhMTc0ZmEzNWYwNTE4NmVkODJkMzFhNDcxNzllMmMxYzQ3Zjg2ZDc5NWM4OGY5
KOYO
KOYO
5209ZZCD3
KOYO KOYO
Description
5209ZZCD3
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CD3-Loose Internal Clearance; Steel Cage; 24 Degree; 1 (Single)
Part #
5209ZZCD3
BDI #
553590
Details
199.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5209ZZCD3/p/553590
Your Price
$ 199.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.676
EAN
0605790037245
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
24 Degree
Internal Clearance
CD3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CD3-Loose Internal Clearance; Steel Cage; 24 Degree; 1 (Single)
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
1.189 Inch | 30.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

