https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB2-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTl8aW1hZ2UvanBlZ3xhRFF6TDJneU55OHhNRFEzT1RFd05UWXpPRFF6TUM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw4NzMwNzdkNDcwZGJkOWFjODE4OTI3OGRkMWNkMTI0ZWMyMDk1NmIzY2ExMjgzN2M0NGI4MWFiY2E2MWVkMDdk
https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB2-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTl8aW1hZ2UvanBlZ3xhRFF6TDJneU55OHhNRFEzT1RFd05UWXpPRFF6TUM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw4NzMwNzdkNDcwZGJkOWFjODE4OTI3OGRkMWNkMTI0ZWMyMDk1NmIzY2ExMjgzN2M0NGI4MWFiY2E2MWVkMDdk
NACHI
NACHI
5210-2NS
NACHI NACHI
Description
5210-2NS ANGULAR CONTACT BALL BEARING ; DOUBLE RANG 5200 SER
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Part #
5210-2NS
BDI #
664629
Details
136.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5210-2NS/p/664629
Your Price
$ 136.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.67
EAN
4991893601879
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nachiamerica.com
Manufacturer Item Number
5210 2NS BV2S
Weight / LBS
1.48
Long Description
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
1.189 Inch | 30.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

