https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SL-PL-TNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhREkyTDJoaU1TOHhNRGcyTURVMU5USXpPVFExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVkU1SFh6TXdNSGd6TURBdWFuQm58MGQ2YmMyMzg3ZTQ1ZjI3ZjgzYWE3ZWM2Yzg3MTA1ZmIxYjkwZDA3ZDhhOTU3Y2MyODg3MzFiMTBlNzlkMzQ4ZA
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-2SL-PL-TNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhREkyTDJoaU1TOHhNRGcyTURVMU5USXpPVFExTkM5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVkU1SFh6TXdNSGd6TURBdWFuQm58MGQ2YmMyMzg3ZTQ1ZjI3ZjgzYWE3ZWM2Yzg3MTA1ZmIxYjkwZDA3ZDhhOTU3Y2MyODg3MzFiMTBlNzlkMzQ4ZA
NSK
NSK
5210-2RSTNC3
NSK NSK
Description
5210-2RSTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX90MM ODX30.2MM W 2-ROW
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
5210-2RSTNC3
BDI #
1185911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5210-2RSTNC3/p/1185911
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.665
EAN
0029176073359
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
5210-2RSTNC3
Weight / LBS
1.455
Long Description
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
1.969 Inch | 50 Millimeter
Width
1.189 Inch | 30.2 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

