https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyNXxpbWFnZS9qcGVnfGFEbGxMMmcwTmk4eE1EYzJPRGc1T1RJM05qZ3pNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3xhYTljMmZiNTFiYWVmMWQ4ZWQ1MjJjMmJmNTQ2ZDY5N2IxYzdkODhmZDUzNGMzNzkyNWE1ZjQ3YjYwZGNlYzBm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyNXxpbWFnZS9qcGVnfGFEbGxMMmcwTmk4eE1EYzJPRGc1T1RJM05qZ3pNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3xhYTljMmZiNTFiYWVmMWQ4ZWQ1MjJjMmJmNTQ2ZDY5N2IxYzdkODhmZDUzNGMzNzkyNWE1ZjQ3YjYwZGNlYzBm
SKF
SKF
5215CFFG
SKF SKF
Description
5215CFFG ANG CONTACT BALL BEARING ; 75MM BORE 130MM OD 41.3MM WD
Angular Contact Ball Bearing; 75MM Bore; 130MM Outside Diameter; 41.3MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
5215CFFG
BDI #
662894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5215CFFG/p/662894
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.89
EAN
0097741013093
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5215CFFG
Weight / LBS
4.173
Long Description
Angular Contact Ball Bearing; 75MM Bore; 130MM Outside Diameter; 41.3MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
2.953 Inch | 75 Millimeter
Width
1.626 Inch | 41.3 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

