https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzN8aW1hZ2UvanBlZ3xhR1UzTDJneVlTOHhNREl6TlRNNE9UTXhNekExTkM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fGQyY2U0MjhhY2FlOGU3ZDg5Y2Y3ZjQ0ODI1MDFkYTM5NjEwMDQ3YmY5ZjVjMmZlNTkzZWMzNDA5MjQ4OTdlNzM
https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzN8aW1hZ2UvanBlZ3xhR1UzTDJneVlTOHhNREl6TlRNNE9UTXhNekExTkM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fGQyY2U0MjhhY2FlOGU3ZDg5Y2Y3ZjQ0ODI1MDFkYTM5NjEwMDQ3YmY5ZjVjMmZlNTkzZWMzNDA5MjQ4OTdlNzM
SKF
SKF
5216
SKF SKF
Description
5216 BALL BEARING
Angular Contact Ball Bearing; 80MM Bore; 140MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
5216
BDI #
21540049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5216/p/21540049
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 80MM Bore; 140MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.748 Inch | 44.4 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


