![5216MF](/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTV8aW1hZ2UvanBlZ3xhRGN3TDJneU1TOHhNREl6TlRNNE9UQTRNelkzT0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eFUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w3ZmI1NmMwOGQxMDZiYTlhYzgwYzJlNjVlYTVlOTcxMWJhMTVhZGM4ZWMwYTVmYWE3OGY0MTdjYTY5OGVjMDVj)
![5216MF](/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTV8aW1hZ2UvanBlZ3xhRGN3TDJneU1TOHhNREl6TlRNNE9UQTRNelkzT0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eFUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w3ZmI1NmMwOGQxMDZiYTlhYzgwYzJlNjVlYTVlOTcxMWJhMTVhZGM4ZWMwYTVmYWE3OGY0MTdjYTY5OGVjMDVj)
SKF
SKF
5216MF
SKF SKF
Description
MRC.5216MF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 80MM Bore; 140MM Outside Diameter; 44.4MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
MRC.5216MF
BDI #
662908
Details
1075.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5216MF/p/662908
Your Price
$ 1,075.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.56
EAN
0097741013352
Product Group - BDI
B00152
Enclosure
1 Metal Shield
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5216MF
Weight / LBS
5.65
Long Description
Angular Contact Ball Bearing; 80MM Bore; 140MM Outside Diameter; 44.4MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
1.748 Inch | 44.4 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh