https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyMXxpbWFnZS9qcGVnfGFEazNMMmcxTXk4eE1EZ3lNVFF5TlRBd05EVTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYek13TUhnek1EQXVhbkJufGEyYjVjYTk4NTI4NDVkZDQyNjAyZGQ1MDY1YjI1NzQ5YjU4OTg0OTYwYmVhYzdjMGRhN2MyMjRiZGU0MTg4NzQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyMXxpbWFnZS9qcGVnfGFEazNMMmcxTXk4eE1EZ3lNVFF5TlRBd05EVTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYek13TUhnek1EQXVhbkJufGEyYjVjYTk4NTI4NDVkZDQyNjAyZGQ1MDY1YjI1NzQ5YjU4OTg0OTYwYmVhYzdjMGRhN2MyMjRiZGU0MTg4NzQ
TIMKEN
TIMKEN
5304K
TIMKEN TIMKEN
Description
5304K ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 22.2MM WD
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 22.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Part #
5304K
BDI #
1346113
Details
178.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5304K/p/1346113
Your Price
$ 178.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.222
EAN
0087796043657
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5304K
Weight / LBS
0.503
Long Description
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 22.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 20 Degree; 1 (Single)
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
0.874 Inch | 22.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


