https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzV8aW1hZ2UvanBlZ3xhRFF4TDJnNU5DOHhNRFEzT1RFd05qY3hPVGMzTkM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w5OGY1MWRjN2MyOTQ1N2FiNjExOTA2YWZlNTQyZmY3MjRiYWEzZjg2YmMzNzg4OWEwMGI3OWI0NTkyNDJjNDlk
https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzV8aW1hZ2UvanBlZ3xhRFF4TDJnNU5DOHhNRFEzT1RFd05qY3hPVGMzTkM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w5OGY1MWRjN2MyOTQ1N2FiNjExOTA2YWZlNTQyZmY3MjRiYWEzZjg2YmMzNzg4OWEwMGI3OWI0NTkyNDJjNDlk
NACHI
NACHI
5304ZZ
NACHI NACHI
Description
5304ZZ ANGULAR CONTACT BALL BEARING ; 20MMX52MMX22.2MM
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 22.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Part #
5304ZZ
BDI #
664655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5304ZZ/p/664655
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.231
EAN
4991893856743
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nachiamerica.com
Manufacturer Item Number
5304 ZZ BV2M
Weight / LBS
0.51
Long Description
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 22.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
0.874 Inch | 22.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

